TIMKEN
TIMKEN
6136V756
TIMKEN TIMKEN
Description
6136V756 VARIABLE SPEED COG-BELT ; 101738588
36 Degree Angle; Variable Speed; 75.6" Pitch Length; 3-13/16" Belt Width; 76.9" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
6136V756
BDI #
17058946
Details
1548.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/6136V756/p/17058946
Your Price
$ 1,548.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.786
EAN
0785201843303
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6136V756
Weight / LBS
11.949
Long Description
36 Degree Angle; Variable Speed; 75.6" Pitch Length; 3-13/16" Belt Width; 76.9" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
75.6 Inch | 1,920.24 Millimeter
Belt Outside Length
76.9 Inch | 1,953.26 Millimeter
Belt Width
3.813 Inch | 96.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


