TB WOODS
TB WOODS
6236V607
TB WOODS TB WOODS
Description
6236V607 VARIABLE SPEED BELT
36 Degree Angle Series; Variable Speed Style; 60.7" Pitch Length; 3-7/8" Width; Kevlar Tensile Material
Part #
6236V607
BDI #
993443
Details
1964.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/6236V607/p/993443
Your Price
$ 1,964.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.715
EAN
0698672794992
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
6236V607
Weight / LBS
8.2
Long Description
36 Degree Angle Series; Variable Speed Style; 60.7" Pitch Length; 3-7/8" Width; Kevlar Tensile Material
Belt Width
3.875 Inch | 98.425 Millimeter
Belt Pitch Length
60.7 Inch | 1,541.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


