GATES
GATES
6236V725
GATES GATES
Description
6236V725 ; MULTI-SPEED BELTS
36 Degree Angle Series; Variable Speed Style; 72-1/2" Pitch Length; 3-7/8" Width; 73.9" Outside Length; Polyester Tensile Material
Part #
9804-0006
BDI #
1111504
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/6236V725/p/1111504
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.449
EAN
0072053237948
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
6236V725
Manufacturer Internal Number
9804-0006
Weight / LBS
13.01
Long Description
36 Degree Angle Series; Variable Speed Style; 72-1/2" Pitch Length; 3-7/8" Width; 73.9" Outside Length; Polyester Tensile Material
Belt Outside Length
73.9 Inch | 1,877.06 Millimeter
Belt Width
3.875 Inch | 98.425 Millimeter
Belt Pitch Length
72.5 Inch | 1,841.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


