TB WOODS
TB WOODS
6236V725
TB WOODS TB WOODS
Description
6236V725 VARIABLE SPEED BELT
36 Degree Angle Series; Variable Speed Style; 72-1/2" Pitch Length; 3-7/8" Width; 73.9" Outside Length; Kevlar Tensile Material
Part #
6236V725
BDI #
992024
Details
2023.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/6236V725/p/992024
Your Price
$ 2,023.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.417
EAN
0698672795012
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
6236V725
Weight / LBS
9.8
Long Description
36 Degree Angle Series; Variable Speed Style; 72-1/2" Pitch Length; 3-7/8" Width; 73.9" Outside Length; Kevlar Tensile Material
Belt Pitch Length
72.5 Inch | 1,841.5 Millimeter
Belt Width
3.875 Inch | 98.425 Millimeter
Belt Outside Length
73.9 Inch | 1,877.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


