CONTINENTAL
CONTINENTAL
6236V762-S
CONTINENTAL CONTINENTAL
Description
6236V762-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 36 DEG ANGLE
36 Degree Angle Series; Variable Speed Style; 76.2" Pitch Length; 3-7/8" Width; 77.6" Outside Length; Kevlar Tensile Material
Part #
20044591
BDI #
401228
Details
1286.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/6236V762-S/p/401228
Your Price
$ 1,286.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.159
EAN
0037256063275
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
8.84
Long Description
36 Degree Angle Series; Variable Speed Style; 76.2" Pitch Length; 3-7/8" Width; 77.6" Outside Length; Kevlar Tensile Material
Belt Pitch Length
76.2 Inch | 1,935.48 Millimeter
Belt Outside Length
77.6 Inch | 1,971.04 Millimeter
Belt Width
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


