MEGADYNE GROUP
MEGADYNE GROUP
6236V762
MEGADYNE GROUP MEGADYNE GROUP
Description
6236V762 VARIABLE SPEED BELT ; 3-7/8" WD 77.6" OUTSIDE LG
36 Degree Angle; Variable Speed; 76.2" Pitch Length; 3-7/8" Belt Width; 77.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
6236V762
BDI #
24251328
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/6236V762/p/24251328
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
6.123
EAN
0746041464158
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Polychloroprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
6236V762
Long Description
36 Degree Angle; Variable Speed; 76.2" Pitch Length; 3-7/8" Belt Width; 77.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
3.875 Inch | 98.425 Millimeter
Belt Pitch Length
76.2 Inch | 1935.48 Millimeter
Belt Outside Length
77.6 Inch | 1971.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


