TB WOODS
TB WOODS
6236V762
TB WOODS TB WOODS
Description
6236V762 VARIABLE SPEED BELT
36 Degree Angle Series; Variable Speed Style; 76.2" Pitch Length; 3-7/8" Width; 77.6" Outside Length; Kevlar Tensile Material
Part #
6236V762
BDI #
981891
Details
2019.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/6236V762/p/981891
Your Price
$ 2,019.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.649
EAN
0698672795029
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
6236V762
Weight / LBS
10.3
Long Description
36 Degree Angle Series; Variable Speed Style; 76.2" Pitch Length; 3-7/8" Width; 77.6" Outside Length; Kevlar Tensile Material
Belt Outside Length
77.6 Inch | 1,971.04 Millimeter
Belt Pitch Length
76.2 Inch | 1,935.48 Millimeter
Belt Width
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


