

GATES
GATES
6984BR
GATES GATES
Description
6984BR BLADE RUNNER BELT
Belt, Variable Speed; 28 Degree Angle; 0.88" Belt Width; 47.21" Belt Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
858056984
BDI #
22283562
Details
66.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/6984BR/p/22283562
Your Price
$ 66.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.26
EAN
0770075619079
Product Group - BDI
M02356
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Fabric
Other Features
G-Force RedLine
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.57
Long Description
Belt, Variable Speed; 28 Degree Angle; 0.88" Belt Width; 47.21" Belt Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.88 Inch | 22.352 Millimeter
Belt Outside Length
47.21 Inch | 1199.134 Millimeter
Belt Pitch Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh