GATES
								GATES
							
						
					70G2809
				 
				GATES GATES
Description
						
                            
								70G2809 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE
Belt, Variable Speed; 16 Degree Angle; 28-1/64" Belt Pitch Length; 11/16" Belt Width; 28-7/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	98281019
							BDI #
						
	                      	20914444
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/70G2809/p/20914444
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111802
					Weight / Kilogram
				0.113
					EAN
				0770075469711
					Product Group - BDI
				M02356
					Belt Series
				
					16 Degree Angle
			Belt Style
				
					Variable Speed
			Tensile Material
				
					Aramid
			Outer Material
				
					Rubber
			Other Features
				
					G-Force
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt Variable Speed
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Long Description
				
					Belt, Variable Speed; 16 Degree Angle; 28-1/64" Belt Pitch Length; 11/16" Belt Width; 28-7/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
			Belt Width
				
					0.688 Inch | 17.475 Millimeter
			Belt Outside Length
				
					28.875 Inch | 733.425 Millimeter
			Belt Pitch Length
				
					28.016 Inch | 711.606 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

