GATES
GATES
78G3640
GATES GATES
Description
78G3640 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 19 Degree Angle; 36.396" Belt Pitch Length; 25/32" Belt Width; 37-1/4" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
78G3640
BDI #
20914442
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/78G3640/p/20914442
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.181
EAN
0770075514626
Product Group - BDI
M02356
Belt Series
19 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Variable Speed; 19 Degree Angle; 36.396" Belt Pitch Length; 25/32" Belt Width; 37-1/4" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Width
0.781 Inch | 19.837 Millimeter
Belt Pitch Length
36.396 Inch | 924.458 Millimeter
Belt Outside Length
37.25 Inch | 946.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


