GATES
GATES
9385
GATES GATES
Description
9385 ; POR AUTOMOTIVE V-BELT XL
Belt, Variable Speed; 37 Degree Angle; 0.48" Belt Width; 39.12" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
8701-9385
BDI #
20913462
Details
45.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/9385/p/20913462
Your Price
$ 45.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.005
EAN
0072053312027
Product Group - BDI
M02356
Belt Series
37 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Automotive XL
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.27
Long Description
Belt, Variable Speed; 37 Degree Angle; 0.48" Belt Width; 39.12" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
39.12 Inch | 993.648 Millimeter
Belt Width
0.48 Inch | 12.192 Millimeter
Belt Pitch Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


