

TIMKEN
TIMKEN
HL127
TIMKEN TIMKEN
Description
HL127 COGGED V-BELT ; VARIABLE SPEED
Variable Speed Belt; HL Series; Cogged; 1.75" Belt Width; 127" Belt Pitch Length
Part #
HL127
BDI #
20537756
Details
474.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/HL127/p/20537756
Your Price
$ 474.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.005
EAN
0046684334369
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Product Detail
Variable Speed Belt
Product Specification
HL Series; Cogged; 1.75" Belt Width; 127" Belt Pitch Length
Long Description
Variable Speed Belt; HL Series; Cogged; 1.75" Belt Width; 127" Belt Pitch Length