https://www.bdiexpress.com/medias/INDCARBLTXXX-VSPD-AG-H-I-J-K-L-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjh8aW1hZ2UvanBlZ3xhR0UzTDJnMk5pOHhNREUyTkRRMU5EYzFNakk0Tmk5SlRrUkRRVkpDVEZSWVdGaGZWbE5RUkY5QlIxOUlYMGxmU2w5TFgweGZNekF3V0RNd01DNXFjR2N8MzVmMjNiNGZlMGJkNDE5NDk5NDNkNmM0NzJlMDJmNDkwMjQ2YzAxMGNiMTA0ODFkOGJmMzg1OTJhMjg1YjUxNA
https://www.bdiexpress.com/medias/INDCARBLTXXX-VSPD-AG-H-I-J-K-L-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjh8aW1hZ2UvanBlZ3xhR0UzTDJnMk5pOHhNREUyTkRRMU5EYzFNakk0Tmk5SlRrUkRRVkpDVEZSWVdGaGZWbE5RUkY5QlIxOUlYMGxmU2w5TFgweGZNekF3V0RNd01DNXFjR2N8MzVmMjNiNGZlMGJkNDE5NDk5NDNkNmM0NzJlMDJmNDkwMjQ2YzAxMGNiMTA0ODFkOGJmMzg1OTJhMjg1YjUxNA
TIMKEN
TIMKEN
HL52
TIMKEN TIMKEN
Description
HL52 COGGED V-BELT ; VARIABLE SPEED
Variable Speed Belt; HL Series; Cogged; 1.75" Belt Width; 52" Belt Pitch Length
Part #
HL52
BDI #
22567315
Details
193.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/HL52/p/22567315
Your Price
$ 193.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.01
EAN
0046684334437
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Product Detail
Variable Speed Belt
Product Specification
HL Series; Cogged; 1.75" Belt Width; 52" Belt Pitch Length
Long Description
Variable Speed Belt; HL Series; Cogged; 1.75" Belt Width; 52" Belt Pitch Length
