SKF
SKF
PHG 1422V360
SKF SKF
Description
PHG 1422V360 V-BELT ; NON-RETURNABLE
Variable Speed Belt; 22 Degree Angle; 36" Pitch Length; 7/8" Width; 36.7" Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG 1422V360
BDI #
1272560
Details
45.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-1422V360/p/1272560
Your Price
$ 45.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.19
EAN
7316573030423
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Variable Speed Belt; 22 Degree Angle; 36" Pitch Length; 7/8" Width; 36.7" Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Outside Length
36.7 Inch | 932.18 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Pitch Length
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


