SKF
SKF
PHG 2322V364
SKF SKF
Description
PHG 2322V364 V-BELT ; NON-RETURNABLE
Variable Speed Belt; 22 Degree Angle; 36.4" Pitch Length; 1-7/16" Width; 37.2" Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG 2322V364
BDI #
1272596
Details
90.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-2322V364/p/1272596
Your Price
$ 90.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.45
EAN
7316573030775
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Variable Speed Belt; 22 Degree Angle; 36.4" Pitch Length; 1-7/16" Width; 37.2" Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
36.4 Inch | 924.56 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Outside Length
37.2 Inch | 944.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


