Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHG 2322V601 https://www.bdiexpress.com/medias/INDSKFBLTXXX-VSPD-V-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMxNjF8aW1hZ2UvanBlZ3xhRE5rTDJnMk5pOHhNREUyTkRRMU5EY3hPVFV4T0M5SlRrUlRTMFpDVEZSWVdGaGZWbE5RUkY5V1h6TXdNRmd6TURBdWFuQm58MDM1MDIxNDUzNjBiYWJmNGE5MGRiOTQxZTJlYWM0NjYwOTdiMmRhZjNiMmM4N2NmMmFmZGMxNWNiOTgyNzAwZg
1272605 Drive Belts Variable Speed 

SKF SKF

PHG 2322V601

Description

PHG 2322V601 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST

Variable Speed Belt; 22 Degree Angle; 60.1" Pitch Length; 1-7/16" Width; 61.2" Outside Length; Fiberglass Tensile Material; Rubber Outer Material

Part #

PHG 2322V601

BDI #
1272605

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.75
EAN
7316573030867
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Variable Speed Belt; 22 Degree Angle; 60.1" Pitch Length; 1-7/16" Width; 61.2" Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Pitch Length
60.1 Inch | 1526.54 Millimeter
Belt Outside Length
61.2 Inch | 1554.48 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh