SKF
SKF
PHG 2926V891
SKF SKF
Description
PHG 2926V891 V-BELT ; NON-RETURNABLE
Variable Speed Belt; 26 Degree Angle; 89.1" Pitch Length; 1-13/16" Width; 90" Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG 2926V891
BDI #
1291074
Details
287.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-2926V891/p/1291074
Your Price
$ 287.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.491
EAN
7316574823840
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Variable Speed Belt; 26 Degree Angle; 89.1" Pitch Length; 1-13/16" Width; 90" Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
89.1 Inch | 2263.14 Millimeter
Belt Outside Length
90 Inch | 2286 Millimeter
Belt Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


