SKF
SKF
PHG VS17X5X606
SKF SKF
Description
PHG VS17X5X606 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 24 Degree Angle; 626MM Pitch Length; 17MM Width; 637.416MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS17X5X606
BDI #
1272647
Details
12.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS17X5X606/p/1272647
Your Price
$ 12.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.06
EAN
7316573031284
Product Group - BDI
M02354
Belt Series
24 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
606MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 24 Degree Angle; 626MM Pitch Length; 17MM Width; 637.416MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
24.646 Inch | 626 Millimeter
Belt Width
0.669 Inch | 17 Millimeter
Belt Outside Length
25.095 Inch | 637.416 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


