SKF
SKF
PHG VS17X5X776
SKF SKF
Description
PHG VS17X5X776 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 24 Degree Angle; 796MM Pitch Length; 17MM Width; 807.416MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS17X5X776
BDI #
1272648
Details
29.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS17X5X776/p/1272648
Your Price
$ 29.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.07
EAN
7316573031291
Product Group - BDI
M02354
Belt Series
24 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
776MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 24 Degree Angle; 796MM Pitch Length; 17MM Width; 807.416MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Outside Length
31.788 Inch | 807.416 Millimeter
Belt Pitch Length
31.339 Inch | 796 Millimeter
Belt Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh