SKF
SKF
PHG VS21X6X675
SKF SKF
Description
PHG VS21X6X675 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 695MM Pitch Length; 21MM Width; 712.699MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS21X6X675
BDI #
1272651
Details
31.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS21X6X675/p/1272651
Your Price
$ 31.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.1
EAN
7316573031321
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
675MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 695MM Pitch Length; 21MM Width; 712.699MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Outside Length
28.059 Inch | 712.699 Millimeter
Belt Pitch Length
27.362 Inch | 695 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


