SKF
SKF
PHG VS22X8X1120
SKF SKF
Description
PHG VS22X8X1120 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 1140MM Pitch Length; 22MM Width; 1170.266MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS22X8X1120
BDI #
1272664
Details
38.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS22X8X1120/p/1272664
Your Price
$ 38.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.222
EAN
7316574221806
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1120MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 1140MM Pitch Length; 22MM Width; 1170.266MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
44.882 Inch | 1140 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Belt Outside Length
46.073 Inch | 1170.266 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


