SKF
SKF
PHG VS22X8X525
SKF SKF
Description
PHG VS22X8X525 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 545MM Pitch Length; 22MM Width; 575.266MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS22X8X525
BDI #
1272653
Details
22.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS22X8X525/p/1272653
Your Price
$ 22.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.1
EAN
7316573031345
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
525MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 545MM Pitch Length; 22MM Width; 575.266MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Outside Length
22.648 Inch | 575.266 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Belt Pitch Length
21.457 Inch | 545 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


