SKF
SKF
PHG VS26X8X762
SKF SKF
Description
PHG VS26X8X762 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 782MM Pitch Length; 26MM Width; 812.266MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS26X8X762
BDI #
1272668
Details
43.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS26X8X762/p/1272668
Your Price
$ 43.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.18
EAN
7316573031475
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
762MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 782MM Pitch Length; 26MM Width; 812.266MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
30.787 Inch | 782 Millimeter
Belt Outside Length
31.979 Inch | 812.266 Millimeter
Belt Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


