SKF
SKF
PHG VS28X8X1120
SKF SKF
Description
PHG VS28X8X1120 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 1140MM Pitch Length; 28MM Width; 1170.266MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS28X8X1120
BDI #
1272683
Details
69.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS28X8X1120/p/1272683
Your Price
$ 69.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.28
EAN
7316573031604
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1120MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 1140MM Pitch Length; 28MM Width; 1170.266MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
44.882 Inch | 1140 Millimeter
Belt Outside Length
46.073 Inch | 1170.266 Millimeter
Belt Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


