SKF
SKF
PHG VS28X8X600
SKF SKF
Description
PHG VS28X8X600 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 620MM Pitch Length; 28MM Width; 650.266MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS28X8X600
BDI #
1272673
Details
32.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS28X8X600/p/1272673
Your Price
$ 32.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.15
EAN
7316573031512
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
600MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 620MM Pitch Length; 28MM Width; 650.266MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.102 Inch | 28 Millimeter
Belt Outside Length
25.601 Inch | 650.266 Millimeter
Belt Pitch Length
24.409 Inch | 620 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


