SKF
SKF
PHG VS30X10X1120
SKF SKF
Description
PHG VS30X10X1120 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 1140MM Pitch Length; 30MM Width; 1182.832MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS30X10X1120
BDI #
1272694
Details
79.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS30X10X1120/p/1272694
Your Price
$ 79.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.38
EAN
7316573031673
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1120MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 1140MM Pitch Length; 30MM Width; 1182.832MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Outside Length
46.568 Inch | 1182.832 Millimeter
Belt Pitch Length
44.882 Inch | 1140 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


