SKF
SKF
PHG VS30X10X1200
SKF SKF
Description
PHG VS30X10X1200 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 1220MM Pitch Length; 30MM Width; 1262.832MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS30X10X1200
BDI #
1272695
Details
80.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS30X10X1200/p/1272695
Your Price
$ 80.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.4
EAN
7316573031680
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1200MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 1220MM Pitch Length; 30MM Width; 1262.832MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
48.031 Inch | 1220 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Belt Outside Length
49.718 Inch | 1262.832 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


