SKF
								SKF
							
						
					PHG VS30X10X850
				 
				SKF SKF
Description
						
                            
								PHG VS30X10X850 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 870MM Pitch Length; 30MM Width; 912.832MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	PHG VS30X10X850
							BDI #
						
	                      	1272688
							
						
Details
                    
                        60.25
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS30X10X850/p/1272688
						
		
		
		
				Your Price
				
						
							$ 60.25 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111801
					Weight / Kilogram
				0.29
					EAN
				7316573031635
					Product Group - BDI
				M02354
					Belt Series
				
					27 Degree Angle
			Belt Style
				
					Variable Speed
			Tensile Material
				
					Fiberglass
			Outer Material
				
					Rubber
			Other Features
				
					850MM Inside Length
			Inch - Metric
				
					Metric
			Category - BDI
				
					Drive Belt Variable Speed
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Long Description
				
					Variable Speed Belt; 27 Degree Angle; 870MM Pitch Length; 30MM Width; 912.832MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
			Belt Outside Length
				
					35.938 Inch | 912.832 Millimeter
			Belt Width
				
					1.181 Inch | 30 Millimeter
			Belt Pitch Length
				
					34.252 Inch | 870 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

