SKF
SKF
PHG VS30X9X1060
SKF SKF
Description
PHG VS30X9X1060 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 1080MM Pitch Length; 30MM Width; 1116.549MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS30X9X1060
BDI #
1272692
Details
74.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS30X9X1060/p/1272692
Your Price
$ 74.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.402
EAN
7316573949060
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1060MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 1080MM Pitch Length; 30MM Width; 1116.549MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Outside Length
43.959 Inch | 1116.549 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Belt Pitch Length
42.52 Inch | 1080 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh