SKF
SKF
PHG VS30X9X1175
SKF SKF
Description
PHG VS30X9X1175 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 1195MM Pitch Length; 30MM Width; 1231.549MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS30X9X1175
BDI #
1272693
Details
80.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS30X9X1175/p/1272693
Your Price
$ 80.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.341
EAN
7316573941699
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1175MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 1195MM Pitch Length; 30MM Width; 1231.549MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.181 Inch | 30 Millimeter
Belt Pitch Length
47.047 Inch | 1195 Millimeter
Belt Outside Length
48.486 Inch | 1231.549 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


