SKF
SKF
PHG VS36X10X700
SKF SKF
Description
PHG VS36X10X700 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 720MM Pitch Length; 36MM Width; 762.832MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS36X10X700
BDI #
1272763
Details
56.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS36X10X700/p/1272763
Your Price
$ 56.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.282
EAN
7316574221905
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
700MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 720MM Pitch Length; 36MM Width; 762.832MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Outside Length
30.033 Inch | 762.832 Millimeter
Belt Pitch Length
28.346 Inch | 720 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


