SKF
SKF
PHG VS37X10X660
SKF SKF
Description
PHG VS37X10X660 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 680MM Pitch Length; 37MM Width; 722.832MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS37X10X660
BDI #
1272708
Details
54.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS37X10X660/p/1272708
Your Price
$ 54.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.27
EAN
7316573031819
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
660MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 680MM Pitch Length; 37MM Width; 722.832MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.457 Inch | 37 Millimeter
Belt Outside Length
28.458 Inch | 722.832 Millimeter
Belt Pitch Length
26.772 Inch | 680 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh