SKF
SKF
PHG VS41X13X1040
SKF SKF
Description
PHG VS41X13X1040 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 1060MM Pitch Length; 41MM Width; 1121.682MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS41X13X1040
BDI #
1272723
Details
131.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS41X13X1040/p/1272723
Your Price
$ 131.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.62
EAN
7316573031956
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1040MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 1060MM Pitch Length; 41MM Width; 1121.682MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.614 Inch | 41 Millimeter
Belt Pitch Length
41.732 Inch | 1060 Millimeter
Belt Outside Length
44.161 Inch | 1121.682 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


