SKF
SKF
PHG VS47X13X1320
SKF SKF
Description
PHG VS47X13X1320 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 1340MM Pitch Length; 47MM Width; 1401.682MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS47X13X1320
BDI #
1272737
Details
179.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS47X13X1320/p/1272737
Your Price
$ 179.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.9
EAN
7316573032090
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1320MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 1340MM Pitch Length; 47MM Width; 1401.682MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.85 Inch | 47 Millimeter
Belt Pitch Length
52.756 Inch | 1340 Millimeter
Belt Outside Length
55.184 Inch | 1401.682 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


