SKF
SKF
PHG VS47X13X1400
SKF SKF
Description
PHG VS47X13X1400 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 27 Degree Angle; 1420MM Pitch Length; 47MM Width; 1481.682MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS47X13X1400
BDI #
1272738
Details
190.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS47X13X1400/p/1272738
Your Price
$ 190.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.96
EAN
7316573032106
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1400MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 1420MM Pitch Length; 47MM Width; 1481.682MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Outside Length
58.334 Inch | 1481.682 Millimeter
Belt Width
1.85 Inch | 47 Millimeter
Belt Pitch Length
55.906 Inch | 1420 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


