SKF
SKF
PHG VS52X16X1600
SKF SKF
Description
PHG VS52X16X1600 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 30 Degree Angle; 1620MM Pitch Length; 52MM Width; 1700.531MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS52X16X1600
BDI #
1272748
Details
296.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS52X16X1600/p/1272748
Your Price
$ 296.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.49
EAN
7316573032199
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1600MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 30 Degree Angle; 1620MM Pitch Length; 52MM Width; 1700.531MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
63.78 Inch | 1620 Millimeter
Belt Outside Length
66.95 Inch | 1700.531 Millimeter
Belt Width
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


