SKF
SKF
PHG VS55X16X1400
SKF SKF
Description
PHG VS55X16X1400 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 30 Degree Angle; 1420MM Pitch Length; 55MM Width; 1500.531MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS55X16X1400
BDI #
1272750
Details
274.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS55X16X1400/p/1272750
Your Price
$ 274.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.38
EAN
7316573032212
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1400MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 30 Degree Angle; 1420MM Pitch Length; 55MM Width; 1500.531MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2.165 Inch | 55 Millimeter
Belt Pitch Length
55.906 Inch | 1420 Millimeter
Belt Outside Length
59.076 Inch | 1500.531 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


