SKF
SKF
PHG VS55X16X1800
SKF SKF
Description
PHG VS55X16X1800 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 30 Degree Angle; 1820MM Pitch Length; 55MM Width; 1900.531MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS55X16X1800
BDI #
1272754
Details
352.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS55X16X1800/p/1272754
Your Price
$ 352.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.77
EAN
7316573032250
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1800MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 30 Degree Angle; 1820MM Pitch Length; 55MM Width; 1900.531MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
71.654 Inch | 1820 Millimeter
Belt Outside Length
74.824 Inch | 1900.531 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


