SKF
SKF
PHG VS70X17X2800
SKF SKF
Description
PHG VS70X17X2800 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 30 Degree Angle; 2820MM Pitch Length; 70MM Width; 2906.814MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS70X17X2800
BDI #
1272761
Details
811.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS70X17X2800/p/1272761
Your Price
$ 811.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.932
EAN
7316574232901
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
2800MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 30 Degree Angle; 2820MM Pitch Length; 70MM Width; 2906.814MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2.756 Inch | 70 Millimeter
Belt Outside Length
114.441 Inch | 2906.814 Millimeter
Belt Pitch Length
111.024 Inch | 2820 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


