SKF
SKF
PHG VS70X18X1600
SKF SKF
Description
PHG VS70X18X1600 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 30 Degree Angle; 1620MM Pitch Length; 70MM Width; 1713.098MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS70X18X1600
BDI #
1272757
Details
448.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS70X18X1600/p/1272757
Your Price
$ 448.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.26
EAN
7316573032281
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1600MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 30 Degree Angle; 1620MM Pitch Length; 70MM Width; 1713.098MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2.756 Inch | 70 Millimeter
Belt Pitch Length
63.78 Inch | 1620 Millimeter
Belt Outside Length
67.445 Inch | 1713.098 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


