SKF
SKF
PHG VS70X18X2000
SKF SKF
Description
PHG VS70X18X2000 VARIABLE SPEED BELT ; NON-RETURNABLE
Variable Speed Belt; 30 Degree Angle; 2020MM Pitch Length; 70MM Width; 2113.098MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS70X18X2000
BDI #
1272762
Details
560.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS70X18X2000/p/1272762
Your Price
$ 560.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.82
EAN
7316573032328
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
2000MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 30 Degree Angle; 2020MM Pitch Length; 70MM Width; 2113.098MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Outside Length
83.193 Inch | 2113.098 Millimeter
Belt Pitch Length
79.528 Inch | 2020 Millimeter
Belt Width
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


