GATES
GATES
TR22578
GATES GATES
Description
TR22578 ; POR TRUCK AND BUS V-BELT
Belt, Variable Speed; 40 Degree Angle; 0.59" Belt Width; 58.31" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
8620-0970
BDI #
20913142
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/TR22578/p/20913142
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.005
EAN
0072053277937
Product Group - BDI
M02356
Belt Series
40 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Truck Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.55
Long Description
Belt, Variable Speed; 40 Degree Angle; 0.59" Belt Width; 58.31" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
0 Inch | 0 Millimeter
Belt Width
0.59 Inch | 14.986 Millimeter
Belt Outside Length
58.31 Inch | 1481.074 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


