GATES
GATES
VX 22.5X10X932
GATES GATES
Description
GATES VX 22.5X10X932
Belt, Variable Speed; 27 Degree Angle; 932MM Belt Pitch Length; 22.5MM Belt Width; 994.832MM Belt Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
VX 22.5X10X932
BDI #
20292811
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/VX-22-5X10X932/p/20292811
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Variable Speed; 27 Degree Angle; 932MM Belt Pitch Length; 22.5MM Belt Width; 994.832MM Belt Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
36.693 Inch | 932 Millimeter
Belt Outside Length
39.167 Inch | 994.832 Millimeter
Belt Width
0.886 Inch | 22.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


