https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-MLTISPD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODR8aW1hZ2UvanBlZ3xhRGsxTDJnMFpTOHhNRE0wTWpnME16QTFOakUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5TlRGUkpVMUJFWHpNd01IZ3pNREF1YW5CbnwzMmUxZWY2ZTUzNmRkMDU3M2ZmMWYwN2MyMjRmZDE2MzZjNzdjODcxMThkNmVhNjlmM2I2OTQ3OThjYTNkNTQ3
https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-MLTISPD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODR8aW1hZ2UvanBlZ3xhRGsxTDJnMFpTOHhNRE0wTWpnME16QTFOakUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5TlRGUkpVMUJFWHpNd01IZ3pNREF1YW5CbnwzMmUxZWY2ZTUzNmRkMDU3M2ZmMWYwN2MyMjRmZDE2MzZjNzdjODcxMThkNmVhNjlmM2I2OTQ3OThjYTNkNTQ3
GATES
GATES
W40-1120
GATES GATES
Description
GATES W40-1120
Belt, Variable Speed; 28 Degree Angle; 1120MM Belt Pitch Length; 42MM Belt Width; 1160.84MM Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
W40-1120
BDI #
1137176
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/W40-1120/p/1137176
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.736
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Multi-Speed
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Belt, Variable Speed; 28 Degree Angle; 1120MM Belt Pitch Length; 42MM Belt Width; 1160.84MM Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
44.094 Inch | 1120 Millimeter
Belt Width
1.654 Inch | 42 Millimeter
Belt Outside Length
45.702 Inch | 1160.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

