Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W40-1250 https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNzd8aW1hZ2UvanBlZ3xhRGhsTDJoak9TODVPRE0wTlRJMk9UQXdNalUwTDBsT1JFZEJWRUpNVkZoWVdGOVdVMUJFWDFkZk16QXdlRE13TUM1cWNHY3w1MDUzYjQzMDk4MGZlNTA5YmM0NTg5ZWI1M2VkY2IxYWJjMjRjYzRhNjZmNmFiODg3ZGQ0NTY1NzVhOGQ0YzNi
1137177 Drive Belts Variable Speed 

GATES GATES

W40-1250

Description

GATES W40-1250

Belt, Variable Speed; 28 Degree Angle; 1250MM Pitch Length; 42MM Belt Width; 1290.84MM Outside Length; Polyester Tensile Material; Fabric Outer Material

Part #

W40-1250

BDI #
1137177

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.818
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Neoprene Rubber Body | Raw Edge Wide Belt
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Weight / LBS
1.80338
Long Description
Belt, Variable Speed; 28 Degree Angle; 1250MM Pitch Length; 42MM Belt Width; 1290.84MM Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
50.82 Inch | 1290.84 Millimeter
Belt Pitch Length
49.213 Inch | 1250 Millimeter
Belt Width
1.654 Inch | 42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh