https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-MLTISPD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODR8aW1hZ2UvanBlZ3xhRGsxTDJnMFpTOHhNRE0wTWpnME16QTFOakUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5TlRGUkpVMUJFWHpNd01IZ3pNREF1YW5CbnwzMmUxZWY2ZTUzNmRkMDU3M2ZmMWYwN2MyMjRmZDE2MzZjNzdjODcxMThkNmVhNjlmM2I2OTQ3OThjYTNkNTQ3
https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-MLTISPD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODR8aW1hZ2UvanBlZ3xhRGsxTDJnMFpTOHhNRE0wTWpnME16QTFOakUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5TlRGUkpVMUJFWHpNd01IZ3pNREF1YW5CbnwzMmUxZWY2ZTUzNmRkMDU3M2ZmMWYwN2MyMjRmZDE2MzZjNzdjODcxMThkNmVhNjlmM2I2OTQ3OThjYTNkNTQ3
GATES
GATES
W40-2000
GATES GATES
Description
GATES W40-2000
Belt, Variable Speed; 28 Degree Angle; 2000MM Belt Pitch Length; 42MM Belt Width; 2040.84MM Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
W40-2000
BDI #
1137181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/W40-2000/p/1137181
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.314
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Multi-Speed
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Belt, Variable Speed; 28 Degree Angle; 2000MM Belt Pitch Length; 42MM Belt Width; 2040.84MM Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
80.348 Inch | 2040.84 Millimeter
Belt Pitch Length
78.74 Inch | 2000 Millimeter
Belt Width
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

