GATES
GATES
W63-2500
GATES GATES
Description
GATES W63-2500
Belt, Variable Speed; 30 Degree Angle; 2500MM Pitch Length; 65MM Belt Width; 2562.83MM Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
W63-2500
BDI #
1410425
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/W63-2500/p/1410425
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.524
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Neoprene Rubber Body | Raw Edge Wide Belt
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Weight / LBS
7.76909
Long Description
Belt, Variable Speed; 30 Degree Angle; 2500MM Pitch Length; 65MM Belt Width; 2562.83MM Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
98.425 Inch | 2500 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Belt Outside Length
100.899 Inch | 2562.83 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh