https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
RINGBALL
RINGBALL
AS 20-5/8
RINGBALL RINGBALL
Description
AS20 5/8 SHEAVE
Transmission Pulley; 5/8" Bore; 1 Grooves; 2" Outside Diameter; Finished Bore; 4L - A Belt Series; 1.8" Pitch Minimum; 1.8" Pitch Maximum; Keyway
Part #
AS 20-5/8
BDI #
18173829
Details
13.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/AS-20-5-8/p/18173829
Your Price
$ 13.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0623647485247
Product Group - BDI
M02350
Noun
Pulley
Keyword String
Transmission
Product Specification
Transmission Pulley; 5/8" Bore; 1 Grooves; 2" Outside Diameter; Finished Bore; 4L - A Belt Series; 1.8" Pitch Minimum; 1.8" Pitch Maximum; Keyway
Long Description
Transmission Pulley; 5/8" Bore; 1 Grooves; 2" Outside Diameter; Finished Bore; 4L - A Belt Series; 1.8" Pitch Minimum; 1.8" Pitch Maximum; Keyway
