BROWNING
BROWNING
19H100SH
BROWNING BROWNING
Description
19H100SH GEARBELT PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-5/16" Face Width; Bushed; 3-1/4" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
3513546
BDI #
325267
Details
191.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/19H100SH/p/325267
Your Price
$ 191.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.594
EAN
0662289346400
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
19
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type E1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3513546
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-5/16" Face Width; Bushed; 3-1/4" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Face Width
1.313 Inch | 33.35 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
3.25 Inch | 82.55 Millimeter
Pitch Diameter
3.024 Inch | 76.81 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.97 Inch | 75.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh