BROWNING
BROWNING
24HB100
BROWNING BROWNING
Description
24HB100 TIMING PULLEY ; 1" WD 1/2"CH PIT H STYLE
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-5/16" Face Width; Rough Bore; 4-1/16" Flange OD; 3.766" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.875" Max Bore
Part #
1055482
BDI #
324995
Details
302.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/24HB100/p/324995
Your Price
$ 302.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
2.377
EAN
0662289162550
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.875
Other Features
Heavy | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055482
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-5/16" Face Width; Rough Bore; 4-1/16" Flange OD; 3.766" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.875" Max Bore
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
3.766 Inch | 95.656 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Pitch Diameter
3.82 Inch | 97.028 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.063 Inch | 103.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh